WIDE MOUTH TOOL BAG,22 PKT,YELLOW/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIDE MOUTH TOOL BAG,22 PKT,YELLOW/B

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZJ7
  • Mfr. Model # 5MZJ7
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow/Black
  • Features Top Opening Reinforced w/Metal
  • Includes Adjustable Shoulder Strap
  • Item Wide Mouth Tool Bag
  • Number of Pockets 22
  • Material 600 Denier Polyester
  • Nominal Overall Depth 8"
  • Nominal Overall Width 17"
  • Primary Tool Bag Color Yellow
  • Nominal Overall Height 11"
  • Number of Pieces 1
  • Overall Height 11"
  • Overall Depth 8-1/2"
  • Overall Width 17"
  • Closure Type Zipper
  • Number of Inside Pockets 12
  • Number of Outside Pockets 10
  • Basic Material Polyester
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list