Skip Content
WIDE MOUTH TOOL BAG,22 PKT,RED/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIDE MOUTH TOOL BAG,22 PKT,RED/BLK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZJ6
  • Mfr. Model # 5MZJ6
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Red/Black
  • Features Top Opening Reinforced w/Metal
  • Includes Adjustable Shoulder Strap
  • Item Wide Mouth Tool Bag
  • Material 600 Denier Polyester
  • Number of Pockets 22
  • Nominal Overall Depth 8"
  • Nominal Overall Width 17"
  • Primary Tool Bag Color Red
  • Nominal Overall Height 11"
  • Number of Pieces 1
  • Closure Type Zipper
  • Number of Inside Pockets 12
  • Typical Bag or Tote Application General Purpose
  • Number of Outside Pockets 10
  • Basic Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list