Skip Content
WIDE MOUTH PACKER BOTTLE,1000ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE MOUTH PACKER BOTTLE,1000ML,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UDF3
  • Mfr. Model # 3UDF3
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Item Wide Mouth Packer Bottle
  • Diameter 101mm
  • Special Features PTFE Lined
  • Autoclavable Yes
  • Graduation Range Not Specified
  • Mouth Wide
  • Sterile/Non-Sterile Non-Sterile
  • Includes Closure Yes
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Body Material Type III Soda Lime Glass
  • Labware Basic Material Glass
  • Labware Body Color Amber
  • Labware Closure Liner Design Flat
  • Labware Closure Color Blue
  • Labware Closure Liner Material PTFE
  • Pre-Cleaned Yes
  • Labware Closure Type Screw On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list