Skip Content
WIDE-MOUTH JARS,120ML/4 OZ.,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE-MOUTH JARS,120ML/4 OZ.,PK12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UCP3
  • Mfr. Model # 3UCP3
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Capacity 125mL, 4 oz.
  • Height 60mm
  • Item Wide-Mouth Jar
  • Special Features Autoclavable with White Screw Top Closure
  • Diameter 70mm
  • Closure Material PP
  • Screw Closure Size 70mm
  • Mouth 70mm
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Autoclavable Yes
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Round
  • Labware Body Material Polypropylene
  • Labware Closure Color White Clear
  • Labware Body Color Clear
  • Labware Closure Type Screw On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list