Skip Content
WIDE MOUTH BOTTLE,500ML,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE MOUTH BOTTLE,500ML,PK 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UUK6
  • Mfr. Model # 3UUK6
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.09 lbs

Technical Specs

  • Item Wide Mouth Bottle
  • Capacity 500ml
  • Closure Material Polypropylene
  • Screw Closure Size 55mm
  • Height 164mm
  • Special Features Leak Proof valve seal
  • Diameter 73mm
  • Graduation Range Not Specified
  • Mouth Wide
  • Autoclavable No
  • Sterile/Non-Sterile Non-Sterile
  • Includes Closure Yes
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Bottle/Jar Type Sampling
  • Labware Closure Liner Design Flat
  • Labware Body Material HDPE
  • Labware Closure Color White Clear
  • Labware Closure Liner Material Unlined
  • Labware Closure Type Screw On
  • Pre-Cleaned Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list