Skip Content
WIDE MOUTH BOTTLE,250ML,PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE MOUTH BOTTLE,250ML,PK 24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UEG4
  • Mfr. Model # 3UEG4
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Wide Mouth Bottle
  • Special Features Leak Proof valve seal
  • Diameter 62mm
  • Mouth Wide
  • Graduation Range Not Specified
  • Autoclavable No
  • Sterile/Non-Sterile Non-Sterile
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Round
  • Labware Body Material HDPE
  • Bottle/Jar Type Sampling
  • Labware Closure Color White Clear
  • Labware Closure Liner Design Flat
  • Labware Closure Liner Material Unlined
  • Labware Closure Type Screw On
  • Pre-Cleaned Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list