Skip Content
WIDE MOUTH BOTTLE,1000ML,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE MOUTH BOTTLE,1000ML,PK 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UUL6
  • Mfr. Model # 3UUL6
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Capacity 1000ml
  • Item Wide Mouth Bottle
  • Closure Material Polypropylene
  • Screw Closure Size 65mm
  • Height 91mm
  • Special Features Leak Proof valve seal
  • Diameter 194mm
  • Mouth Wide
  • Graduation Range Not Specified
  • Autoclavable No
  • Sterile/Non-Sterile Non-Sterile
  • Bottle/Jar Shape Round
  • Includes Closure Yes
  • Labware Basic Material Plastic
  • Bottle/Jar Type Sampling
  • Labware Body Material HDPE
  • Labware Closure Color White Clear
  • Labware Closure Liner Design Flat
  • Labware Closure Liner Material Unlined
  • Labware Closure Type Screw On
  • Pre-Cleaned Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List