Skip Content
WIDE MOUTH BOTTLE,1000ML,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE MOUTH BOTTLE,1000ML,PK 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UUL3
  • Mfr. Model # 3UUL3
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.26 lbs

Technical Specs

  • Item Wide Mouth Bottle
  • Special Features Leak Proof valve seal
  • Diameter 194mm
  • Mouth Wide
  • Autoclavable No
  • Sterile/Non-Sterile Non-Sterile
  • Bottle/Jar Shape Round
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Bottle/Jar Type Sampling
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Closure Color White Clear
  • Labware Closure Liner Material Unlined
  • Labware Closure Type Screw On
  • Labware Closure Liner Design Flat
  • Pre-Cleaned Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list