WIDE MOUTH BEAM CLAMP,1/2 IN ROD SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIDE MOUTH BEAM CLAMP,1/2 IN ROD SI

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RUY6
  • Mfr. Model # 1RUY6
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Item Beam Clamp
  • Length (In.) 1-1/4
  • Max. Load (Lb.) Top of Beam 950 and Bottom 760
  • Width (In.) 1
  • Type Wide Mouth
  • Rod Size 1/2"
  • Standards Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)
  • Material Steel
  • Thread Size (In.) 2-Jan
  • Description/Special Features For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list