Skip Content
WIDE BELT 52X75 XW341 AO OP 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE BELT 52X75 XW341 AO OP 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52895
  • Mfr. Model # 52895
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 28.8 lbs

Technical Specs

  • Width 52"
  • Length 75"
  • Item Wide Belt
  • Colour Brown
  • Grit 80
  • Abrasive Type Coated
  • Backing Weight X
  • Backing Material Poly Cotton
  • Abrasive Material Aluminum Oxide
  • Series Xw341

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list