WIDE BELT 52X75 XW341 AO OP 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIDE BELT 52X75 XW341 AO OP 180G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52899
  • Mfr. Model # 52899
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour Brown
  • Length 75"
  • Width 52"
  • Item Wide Belt
  • Grit 180
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Poly Cotton
  • Abrasive Type Coated
  • Series Xw341

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list