WIDE BELT 52X103 XW341 AO OP 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIDE BELT 52X103 XW341 AO OP 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52890
  • Mfr. Model # 52890
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 38.0 lbs

Technical Specs

  • Item Wide Belt
  • Colour Brown
  • Length 103"
  • Width 52"
  • Grit 80
  • Abrasive Type Coated
  • Backing Weight X
  • Backing Material Poly Cotton
  • Abrasive Material Aluminum Oxide
  • Series Xw341

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list