WIDE BELT 43X75 XW341 AO OP 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIDE BELT 43X75 XW341 AO OP 180G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52889
  • Mfr. Model # 52889
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Wide Belt
  • Colour Brown
  • Length 75"
  • Width 43"
  • Backing Weight X
  • Grit 180
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Poly Cotton
  • Series Xw341

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list