Skip Content
WIDE BELT 43X75 XW341 AO OP 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE BELT 43X75 XW341 AO OP 120G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52887
  • Mfr. Model # 52887
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 20.8 lbs

Technical Specs

  • Colour Brown
  • Item Wide Belt
  • Length 75"
  • Width 43"
  • Grit 120
  • Abrasive Type Coated
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Poly Cotton
  • Series Xw341

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list