WIDE BELT 37X75 XW341 AO OP 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIDE BELT 37X75 XW341 AO OP 180G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52879
  • Mfr. Model # 52879
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 16.6 lbs

Technical Specs

  • Colour Brown
  • Item Wide Belt
  • Width 37"
  • Length 75"
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Grit 180
  • Abrasive Type Coated
  • Backing Material Poly Cotton
  • Series Xw341

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list