WIDE BELT 37X75 XW341 AO OP 150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIDE BELT 37X75 XW341 AO OP 150G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52878
  • Mfr. Model # 52878
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 17.2 lbs

Technical Specs

  • Length 75"
  • Width 37"
  • Colour Brown
  • Item Wide Belt
  • Grit 150
  • Backing Material Poly Cotton
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Weight X
  • Series Xw341

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list