Skip Content
WIDE BELT 37X75 XW341 AO OP 100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE BELT 37X75 XW341 AO OP 100G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52876
  • Mfr. Model # 52876
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 19.8 lbs

Technical Specs

  • Item Wide Belt
  • Colour Brown
  • Grit 100
  • Width 37"
  • Length 75"
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Poly Cotton
  • Abrasive Material Aluminum Oxide
  • Series Xw341

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list