Skip Content
WIDE BELT 37X75 R192 AO CC 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE BELT 37X75 R192 AO CC 180G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52868
  • Mfr. Model # 52868
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 612
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Brown
  • Item Wide Belt
  • Length 75"
  • Grit 180
  • Width 37"
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Polyester Resin Bond
  • Series R192

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list