Skip Content
WIDE BELT 37X75 R192 AO CC 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE BELT 37X75 R192 AO CC 120G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52866
  • Mfr. Model # 52866
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 612
  • Shipping Weight 22.6 lbs

Technical Specs

  • Colour Brown
  • Length 75"
  • Item Wide Belt
  • Width 37"
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Grit 120
  • Abrasive Type Coated
  • Backing Material Polyester Resin Bond
  • Series R192

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list