Skip Content
WIDE BELT 37X60 XW341 AO OP 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE BELT 37X60 XW341 AO OP 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52870
  • Mfr. Model # 52870
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 16.8 lbs

Technical Specs

  • Item Wide Belt
  • Colour Brown
  • Length 60"
  • Width 37"
  • Grit 80
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Poly Cotton
  • Series Xw341

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list