Skip Content
WIDE BELT 37X60 XW341 AO OP 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE BELT 37X60 XW341 AO OP 180G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52874
  • Mfr. Model # 52874
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 13.6 lbs

Technical Specs

  • Colour Brown
  • Length 60"
  • Item Wide Belt
  • Grit 180
  • Width 37"
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Poly Cotton
  • Abrasive Material Aluminum Oxide
  • Series Xw341

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list