WIDE BELT 37X60 XW341 AO OP 150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIDE BELT 37X60 XW341 AO OP 150G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52873
  • Mfr. Model # 52873
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 14.2 lbs

Technical Specs

  • Colour Brown
  • Item Wide Belt
  • Length 60"
  • Grit 150
  • Width 37"
  • Backing Material Poly Cotton
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Abrasive Type Coated
  • Series Xw341

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list