Skip Content
WIDE BELT 37X60 XW341 AO OP 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE BELT 37X60 XW341 AO OP 120G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52872
  • Mfr. Model # 52872
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 611
  • Shipping Weight 15.6 lbs

Technical Specs

  • Colour Brown
  • Item Wide Belt
  • Length 60"
  • Width 37"
  • Grit 120
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Weight X
  • Backing Material Poly Cotton
  • Series Xw341

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list