Skip Content
WIDE BELT 37X60 R192 AO CC 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE BELT 37X60 R192 AO CC 180G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52865
  • Mfr. Model # 52865
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 612
  • Shipping Weight 16.2 lbs

Technical Specs

  • Length 60"
  • Width 37"
  • Item Wide Belt
  • Colour Brown
  • Grit 180
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Weight X
  • Backing Material Polyester Resin Bond
  • Series R192

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list