WIDE ANGLE LIGHT,AMBER,5-3/64" H,POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

WIDE ANGLE LIGHT,AMBER,5-3/64" H,POLY

FEDERAL SIGNAL

Web Price : $276.27 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGTMPSW9A
  • Mfr. Model # MPSW9-A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Base Material Polycarbonate
  • Includes Black Bezel
  • Features Light Output
  • Item Wide Angle Light
  • Flashes per Minute Variable
  • Housing Material Polycarbonate
  • Power Source 12/24 VDC
  • Standards SAE J595/J845 Class 1, (FP 3,5,9), CAC Title 13, Class B
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Current Drawn 0.5 A 12 VDC/ 0.28 A 24 VDC
  • Width - Vehicle Lighting 1-13/32"
  • Height - Vehicle Lighting 1-1/2"
  • Number of Heads 9
  • Length - Vehicle Lighting 5"
  • Lighting Technology - Vehicle Lighting LED
  • Lens Color - Vehicle Lighting Amber
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Number of Flash Patterns - Vehicle Lighting 12
  • Voltage - Vehicle Lighting 13 to 24VDC
  • Wide Range - Vehicle Lighting Perimeter Light
  • Beam Angle - Vehicle Lighting 180 Degrees

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list