WIDE ANGLE FLAT MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIDE ANGLE FLAT MIRROR

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FAK1
  • Mfr. Model # 2FAK1
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour -
  • Height (In.) 6-1/2
  • Item Wide Angle Flat Mirror
  • Includes Outer Gasket
  • Length (In.) 10
  • Material Stainless Steel
  • Package Quantity 1
  • Type -
  • Total Length (In.) -
  • Shape Rectangular
  • Mirror Size (In.) -
  • Heated No
  • Width (In.) -
  • Motorized No
  • Lighted No
  • Flat or Convex Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list