Skip Content
WIDE ANGLE CONVEX MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDE ANGLE CONVEX MIRROR

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FAK3
  • Mfr. Model # 2FAK3
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour -
  • Includes Outer Gasket
  • Height (In.) 6
  • Item Wide Angle Convex Mirror
  • Length (In.) 6-1/2
  • Material Stainless Steel
  • Package Quantity 1
  • Total Length (In.) -
  • Type -
  • Width (In.) -
  • Mirror Size (In.) -
  • Heated No
  • Motorized No
  • Lighted No
  • Shape Rectangular
  • Flat or Convex Convex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list