!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAP 5/8 - 11 H3 3F SEMI-BOTT VT-SFT

TAP 5/8 - 11 H3 3F SEMI-BOTT VT-SFT

WIDIA PRODUCTS GROUP

TAP 5/8 - 11 H3 3F SEMI-BOTT VT-SFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP 5/8 - 11 H3 3F SEMI-BOTT VT-SFT

TAP 5/8 - 11 H3 3F SEMI-BOTT VT-SFT

WIDIA PRODUCTS GROUP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WID5364685
  • Mfr. Model # 5364685
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Tap
  • Tap Material High Speed Steel
  • Thread Length 2"
  • Thread Direction Right Hand
  • Tap Chamfer Bottoming
  • Shank Dia. 0.48"
  • Tap Grouping Tap
  • Thread Size 5/8"-11
  • Tap Finish TiCN
  • Overall Length 3.81"
  • Number of Flutes 3
  • Threads per Inch 11
  • Standards ANSI
  • Tap Style Spiral Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list