WHT LITHIUM BIOB,GREASE 14Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHT LITHIUM BIOB,GREASE 14Z

PLEWS-LUBRIMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW10308
  • Mfr. Model # 10308
  • UNSPSC # 15121900
  • CATALOGUE PAGE # 3005
  • Shipping Weight 1.0 lbs

Product Details

Contains advanced EP additives. Prevents rust and corrosion. For metal-to-metal contact areas, heavy loads and extreme pressure applications. Outstanding dielectric properties. Silicone-free and recommended for plastic parts.

Technical Specs

  • Item White Lithium Grease Cartridge
  • Grease Container Cartridge
  • Grease Thickener Lithium
  • Grease Color White
  • Application General Lubrication, Auto, Truck Chassis, Machinery, Ag Equipment
  • NLGI Grade 2
  • Container Size 14 oz.
  • Dropping Point 387 Degrees F
  • Max. Operating Temp. 287 Degrees F
  • Specific Gravity 0.92
  • Standards NLGI LB
  • Timken OK Load 25 lbs.
  • Flash Point 620 Degrees F
  • Four-Ball Wear 0.54mm
  • Base Oil Mineral
  • Min. Operating Temp. -40 Degrees F
  • Lubricant NSF Rating Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list