WHT LITHIUM BIOB,GREASE 8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHT LITHIUM BIOB,GREASE 8OZ

ULTRALUBE

Web Price : $9.76 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW10307
  • Mfr. Model # 10307
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application General Lubrication, Auto And Truck Chassis, Machinery, Ag Equipment
  • Item White Lithium Grease
  • NLGI Grade 2
  • Dropping Point 387 Degrees F
  • Specific Gravity .92
  • Standards NLGI "LB"
  • Flash Point Greater Than620F
  • Timken OK Load 25
  • Four-Ball Wear 51
  • Grease Container Tube
  • Grease Color White
  • Grease Thickener Lithium
  • Container Size 8 oz.
  • Max. Operating Temp. 287 Degrees F
  • Base Oil Mineral
  • Min. Operating Temp. -40 Degrees F
  • NSF Rating Not Rated

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list