Skip Content
WHT FLR LS 4IN X 10IN B514 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHT FLR LS 4IN X 10IN B514 20/PKG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104459
  • Mfr. Model # 104459
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2387
  • Shipping Weight 1.15 lbs

Product Details

Made with Brady's new B-514 polyester. Ideal for marking aisles, passageways, storage locations and pointing out important safety equipment and egress paths. Service temperature range of 0 degrees F - 129 degrees F. Resists harsh chemicals. Exceeds safety

Technical Specs

  • Item White
  • Length 10"
  • Material Polyester
  • Pattern Solid
  • Width 4"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Shape L
  • Thickness 2 mil
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Tape Format Die Cut
  • Safety Tape Color White
  • Die Cut Shape L
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 10"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List