Skip Content
WHT FLR LS 3IN X 8IN B514 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHT FLR LS 3IN X 8IN B514 20/PKG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104447
  • Mfr. Model # 104447
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.85 lbs

Product Details

Made with Brady's new B-514 polyester. Ideal for marking aisles, passageways, storage locations and pointing out important safety equipment and egress paths. Service temperature range of 0 degrees F - 129 degrees F. Resists harsh chemicals. Exceeds safety

Technical Specs

  • Item White
  • Width 3"
  • Material Polyester
  • Pattern Solid
  • Thickness 2 mil
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Roll Length 8"
  • Safety Tape Color White
  • Die Cut Shape L
  • Tape Format Die Cut
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list