Skip Content
WHT FLR ARROWS 4INX10IN B514 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHT FLR ARROWS 4INX10IN B514 100/PK

TOUGHSTRIPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104429
  • Mfr. Model # 104429
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour White
  • Material Polyester
  • Length 10"
  • Item Floor Marking Tape
  • Pattern Solid
  • Width 4"
  • Shape Arrow
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Thickness 2 mil
  • Performance Temp. 0 to 130 Degrees F
  • Safety Tape Color White
  • Tape Format Die Cut
  • Die Cut Shape Arrow
  • Legend No Legend
  • Glow-in-the-Dark No
  • Tape Strip Length 10"
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List