Skip Content
WHOLE HOUSE FILTER SYSTEM,9.6 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHOLE HOUSE FILTER SYSTEM,9.6 GPM

NORTH STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3APU9
  • Mfr. Model # 3APU9
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.2 lbs

Technical Specs

  • Colour -
  • Includes -
  • Item Whole House Filter System
  • Cartridges Required -
  • Connection 1" NPT
  • Microns 50
  • Housing Material -
  • Standards NSF
  • Head Material Polypropylene
  • Flow Rate 6 gpm
  • Application Whole House
  • Max. Temp. 120 Degrees F
  • Overall Depth 10-1/8"
  • Filter Media Carbon
  • Overall Width 13-7/16"
  • Overall Height 33-3/4"
  • Reduces Chlorine, Taste, Odor and Sediment
  • Max. Pressure 125 PSI
  • Pressure Drop 10 PSI
  • Sub-Category Direct Connect Cartridge Filter Systems
  • Min. Pressure 30 PSI
  • Service Life 570,000 gal.
  • With Gauge/Without Gauge Without Gauge
  • With Valve/Without Valve With Valve
  • Number of Cartridges Required 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list