Skip Content
WHMIS VINYL LABORATORY LABELS 2IN X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHMIS VINYL LABORATORY LABELS 2IN X

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58271
  • Mfr. Model # 58271
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 2"
  • Item NFPA Label
  • Material Vinyl Film
  • Width 1-1/4"
  • Legend Health, Flammability, Instability, Personal Protection
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list