Skip Content
WHMIS PAPER TARGET ORGAN LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHMIS PAPER TARGET ORGAN LABELS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58266
  • Mfr. Model # 58266
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item NFPA Label
  • Width 3"
  • Material Paper
  • Legend Substance Identity, Health, Flamability, Instability, Personal Protection, Target Organ
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Standards OSHA Federal Hazard Communication 29 CFR 1910.1200
  • Height 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list