Skip Content
WHMIS PAPER COLOUR BAR 5IN X 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHMIS PAPER COLOUR BAR 5IN X 3IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58260
  • Mfr. Model # 58260
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Height 5"
  • Item NFPA Label
  • Material Paper
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Legend Health, Flammability, Instability, Substance Identity
  • Width 3"
  • Standards OSHA Federal Hazard Communication 29 CFR 1910.1200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list