Skip Content
WHMIS NFPA FB PLACARD KIT PLACARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHMIS NFPA FB PLACARD KIT PLACARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50056
  • Mfr. Model # 50056
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Legend/Background Color Black, Red, Blue, Yellow on White
  • Item NFPA Sign
  • Material Premium Fiberglass
  • Includes (1) Blank Placard, (10) Characters Each of 0, 1, 2, 3, 4, Use No Water, Radiation, Oxy, Acid, Cor, Alk Symbols
  • Legend NFPA Diamond Placard with Numbers and Symbols
  • Standards OSHA 1910.1200, Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704
  • Height 16"
  • Width 16"
  • Mounting Style With Mounting Holes
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Thickness 0.100"
  • Header No Header
  • Language English
  • Legend Style Text and Symbol
  • Retroreflective Grade Not Retroreflective
  • Write on Surface No
  • OSHA Compliant Yes
  • Sign Shape Diamond
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list