WHMIS NFPA FB PLACARD KIT PLACARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHMIS NFPA FB PLACARD KIT PLACARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50055
  • Mfr. Model # 50055
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs

Technical Specs

  • Height 11"
  • Includes (1) Blank NFPA Placard, (10) Characters Each of 0, 1, 2, 3, 4, No Water, Radiation Symbol, Oxy, Acid, Cor, Alk Symbols
  • Material Fiberglass
  • Width 11"
  • Item NFPA Sign
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Standards NFPA
  • Legend NFPA Diamond Placard with Numbers and Symbols
  • Mounting Style With Mounting Holes
  • Thickness 0.100"
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Language English
  • Write on Surface No
  • Header No Header
  • Retroreflective Grade Not Retroreflective
  • Legend Style Text and Symbol
  • Sign Shape Square
  • OSHA Compliant Yes
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list