WHMIS NFPA B946 PLACARD KIT PLACARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHMIS NFPA B946 PLACARD KIT PLACARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50053
  • Mfr. Model # 50053
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Height 10"
  • Includes (10) Blank Placards, (10) Characters Each of 0, 1, 2, 3, 4, Use No Water, Radiation, Oxy, Acid, Cor, Alk Symbols
  • Item NFPA Sign
  • Width 10"
  • Material Pressure Sensitive Vinyl
  • Legend NFPA Diamond Placard with Numbers and Symbols
  • Standards NFPA
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Thickness 0.004"
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Mounting Style Adhesive-Backed
  • Header No Header
  • Language English
  • Write on Surface No
  • Legend Style Text and Symbol
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Diamond
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list