WHMIS LABEL 7X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHMIS LABEL 7X5

ACCUFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLZW307
  • Mfr. Model # LZW307
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Height 7"
  • Item Workplace Labels
  • Material Adhesive Vinyl
  • Width 5"
  • Legend Product Identifier, Identificateur du Produit
  • Legend/Background Color Red, Blue, Black on White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list