Skip Content
WHMIS KIT BILINGUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHMIS KIT BILINGUAL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY09394
  • Mfr. Model # 09394
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

WHMIS Kit Bilingual Version.

Technical Specs

  • Item WHMIS Kit Bilingual Version
  • Includes 1 BillingualWHMIS Centre, 1 English MSDS Binder and Chart, 1 French MSDS Binder and Chart , 50 Bilingual Wallet Cards
  • Height 30"
  • Width 24"
  • Language Bilingual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list