WHMIS FACE SHIELD 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHMIS FACE SHIELD 3/4IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58530
  • Mfr. Model # 58530
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 3/4"
  • Item RTK Pictogram Label
  • Material Pressure Sensitive Vinyl
  • Legend Face Shield
  • Width 3/4"
  • Legend/Background Color Blue/White
  • Standards ANSI Z535
  • Language English
  • Subject Matter Personal Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list