Skip Content
Discontinued with Replacement
WHMIS CONTAINER LABELS BRADY COLOUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHMIS CONTAINER LABELS BRADY COLOUR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58261
  • Mfr. Model # 58261
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs
Suggested Replacement Product
BLANK WRITE-ON CONTAINER LABEL

Your Price: NA

Technical Specs

  • Height 5"
  • Item NFPA Label
  • Material Vinyl Film
  • Width 3"
  • Legend Health, Flammability, Instability, Substance Identity
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list