Skip Content
Discontinued with Replacement
WHMIS 5X3 PICTO FORMAT 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHMIS 5X3 PICTO FORMAT 50/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58709
  • Mfr. Model # 58709
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
RTK PICTOGRAM LBL 5 INH 3 INW PK50

Price: NA

Technical Specs

  • Height 5"
  • Width 3"
  • Legend Danger/Caution
  • Item RTK Pictogram Label
  • Legend/Background Color Black/White/Red/Yellow
  • Material Self-Adhesive Vinyl
  • Language English
  • Subject Matter Instruction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list