WHMIS 3X5 NFPA WRITE ON 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHMIS 3X5 NFPA WRITE ON 50/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121056
  • Mfr. Model # 121056
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Blank Write-on Container Label
  • Material Vinyl Film
  • Width 3"
  • Height 5"
  • Legend Write On
  • Standards OSHA 1910.1200, Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704
  • Metal Detectable No
  • Legend/Background Color Black/Blue, Red, Yellow, White
  • Shape Rectangle
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Laminated No
  • Self-Adhesive Yes
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list