Skip Content
WHMIS 15 BACKPANEL 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHMIS 15 BACKPANEL 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58504
  • Mfr. Model # 58504
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Height 15"
  • Item NFPA Sign
  • Width 15"
  • Material Pressure Sensitive Vinyl
  • Legend NFPA diamond
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Standards Federal Standard 313, NFPA 704M
  • Mounting Style Adhesive-Backed
  • Thickness 0.004"
  • Language No Text
  • Header No Header
  • Legend Style Symbol
  • Write on Surface No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Diamond
  • OSHA Compliant Yes
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list