Skip Content
WHLGRIND DS 7 X 1/4 X 5/8-11 Z-TECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLGRIND DS 7 X 1/4 X 5/8-11 Z-TECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22614
  • Mfr. Model # 22614
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.391 lbs

Technical Specs

  • Application For Stainless Steel and Various Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Series Z24R
  • Max. RPM 8500
  • Arbor Size 5/8"-11
  • Thickness 1/4"
  • Diameter 7"
  • Abrasive Material Zirconium Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list