Skip Content
WHLGRIND BLEND CH II 7X1/8X7/8 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLGRIND BLEND CH II 7X1/8X7/8 36X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB27511
  • Mfr. Model # 27511
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.552 lbs

Technical Specs

  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Stainless, Nonferrous Materials, Aluminum
  • Item Depressed Center Wheels
  • Grade Very Coarse
  • Max. RPM 8600
  • Series Challenger II(TM)
  • Thickness 1/8"
  • Diameter 7"
  • Abrasive Wheel Type Type 29
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 36
  • Arbor Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list