Skip Content
WHLCUTTINGTM5 X.045 X 7/8 Z-TECH 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGTM5 X.045 X 7/8 Z-TECH 50

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23325
  • Mfr. Model # 23325
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Z-Tech high performance type 1 cut-off wheel. Zirconium grain. Size: 5 x .045 x 7/8.

Technical Specs

  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"
  • Diamond Knockout No
  • Application Ferrous Metal, Stainless
  • Item Abrasive Cut-Off Wheel
  • Series Z-Tech(TM)
  • Max. RPM 12,200
  • Diameter 5"
  • Thickness 0.045"
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list